
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-595x48
Zoro # G515852269
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Flammability Standards
NFPA
Mount Depth
2 in
Blind Color
White
Blind Orientation
Horizontal
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-595x48
Zoro #
G515852269
UPC #
840454832709
Country of Origin
China
Dimensions
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Width
59 1/2 in
Blind Height
48 in
Mount Height
2 in
Valance Width
60 in
Details
Flammability Standards
NFPA
Blind Color
White
Blind Orientation
Horizontal
Assembly
Assembled
Operation Mechanism
Cordless Manual
Pattern
Smooth
Item
Cordless Faux Wood Blind
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Valance Color
White
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.