
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-59x48
Zoro # G415852253
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Mount Height
2 in
Blind Depth
2 1/4 in
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-59x48
Zoro #
G415852253
UPC #
840454832693
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Height
48 in
Blind Width
59 in
Valance Width
59 1/2 in
Mount Depth
2 in
Valance Depth
1/2 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Pattern
Smooth
Blind Color
White
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Valance Color
White
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Operation side
Left
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Valance Material
PVC
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.