
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-605x48
Zoro # G915852289
product price:Â $83.79
/ea
Free Shipping & Returns
Key Features
Valance Material
PVC
Includes Headrail
Headrail Included
Operation side
Left
Blind Color
White
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-605x48
Zoro #
G915852289
UPC #
840454832723
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Width
60 1/2 in
Blind Height
48 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Width
61 in
Details
Valance Material
PVC
Includes Headrail
Headrail Included
Operation side
Left
Blind Color
White
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Headrail Material
PVC
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.