Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-60x48

  • Zoro # G715852281


product price: $71.29
/ea

Key Features

Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Valance Depth
1/2 in
Blind Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-60x48
Zoro #
G715852281
UPC #
840454832716
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Blind Width
60 in
Valance Width
60 1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Height
48 in
Blind Depth
2 1/4 in
Mount Height
2 in

Details

Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Blind Color
White
Flammability Standards
NFPA
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Pattern
Smooth
Valance Material
PVC
Assembly
Assembled
Valance Color
White
Item
Cordless Faux Wood Blind
Operation side
Left

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.