
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-615x48
Zoro # G515852214
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Mount Height
2 in
Valance Material
PVC
Pattern
Smooth
Operation side
Left
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-615x48
Zoro #
G515852214
UPC #
840454832747
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Width
61 1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Width
62 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
48 in
Details
Valance Material
PVC
Pattern
Smooth
Operation side
Left
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Blind Color
White
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.