
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-61x48
Zoro # G715852205
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Valance Material
PVC
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Height
48 in
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-61x48
Zoro #
G715852205
UPC #
840454832730
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Height
48 in
Valance Depth
1/2 in
Blind Width
61 in
Mount Depth
2 in
Valance Width
61 1/2 in
Valance Height
3 1/4 in
Details
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Blind Color
White
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Assembly
Assembled
Headrail Material
PVC
Valance Color
White
Flammability Standards
NFPA
Operation side
Left
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.