Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-625x48

  • Zoro # G215852248


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Valance Height
3 1/4 in
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-625x48
Zoro #
G215852248
UPC #
840454832761
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Mount Height
2 in
Blind Height
48 in
Blind Width
62 1/2 in
Valance Width
63 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in

Details

Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Assembly
Assembled
Valance Material
PVC
Headrail Material
PVC
Blind Color
White
Operation Mechanism
Cordless Manual
Operation side
Left
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Pattern
Smooth
Flammability Standards
NFPA
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.