Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-62x48

  • Zoro # G015852240


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Valance Material
PVC
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-62x48
Zoro #
G015852240
UPC #
840454832754
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Valance Width
62 1/2 in
Mount Depth
2 in
Blind Width
62 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Height
48 in
Mount Height
2 in

Details

Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Valance Material
PVC
Pattern
Smooth
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Operation side
Left
Blind Material
Faux Wood
Assembly
Assembled
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Blind Orientation
Horizontal
Blind Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.