Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-63x48

  • Zoro # G615852268


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Mount Height
2 in
Blind Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-63x48
Zoro #
G615852268
UPC #
840454832778
Country of Origin
China

Dimensions

Mount Height
2 in
Blind Height
48 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Width
63 in
Valance Width
63 1/2 in
Valance Height
3 1/4 in

Details

Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Valance Color
White
Flammability Standards
NFPA
Valance Material
PVC
Blind Material
Faux Wood
Headrail Material
PVC
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Assembly
Assembled
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.