
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-645x48
Zoro # G115852195
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Valance Width
65 in
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Blind Material
Faux Wood
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-645x48
Zoro #
G115852195
UPC #
840454832808
Country of Origin
China
Dimensions
Valance Width
65 in
Valance Depth
1/2 in
Blind Height
48 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Mount Height
2 in
Blind Width
64 1/2 in
Mount Depth
2 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Blind Material
Faux Wood
Operation side
Left
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Pattern
Smooth
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Assembly
Assembled
Blind Orientation
Horizontal
Headrail Material
PVC
Valance Material
PVC
Valance Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.