
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-64x48
Zoro # G415852277
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Pattern
Smooth
Blind Height
48 in
Valance Material
PVC
Mount Height
2 in
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-64x48
Zoro #
G415852277
UPC #
840454832792
Country of Origin
China
Dimensions
Blind Height
48 in
Mount Height
2 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Width
64 1/2 in
Blind Width
64 in
Details
Pattern
Smooth
Item
Cordless Faux Wood Blind
Valance Material
PVC
Valance Color
White
Assembly
Assembled
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Operation side
Left
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.