
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-655x48
Zoro # G915852227
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Pattern
Smooth
Includes Headrail
Headrail Included
Operation side
Left
Tiedown Included
Hold Down Bracket
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-655x48
Zoro #
G915852227
UPC #
840454832822
Country of Origin
China
Dimensions
Valance Width
66 in
Blind Height
48 in
Mount Depth
2 in
Blind Width
65 1/2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Mount Height
2 in
Details
Pattern
Smooth
Includes Headrail
Headrail Included
Operation side
Left
Tiedown Included
Hold Down Bracket
Blind Color
White
Assembly
Assembled
Valance Color
White
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Valance Material
PVC
Blind Orientation
Horizontal
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.