
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-65x48
Zoro # G015852219
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 1/4 in
Operation Mechanism
Cordless Manual
Mount Height
2 in
Valance Material
PVC
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-65x48
Zoro #
G015852219
UPC #
840454832815
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
48 in
Valance Width
65 1/2 in
Valance Height
3 1/4 in
Blind Width
65 in
Mount Depth
2 in
Details
Operation Mechanism
Cordless Manual
Valance Material
PVC
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Pattern
Smooth
Valance Color
White
Tiedown Included
Hold Down Bracket
Blind Color
White
Blind Material
Faux Wood
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.