Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-665x48

  • Zoro # G515852252


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Includes Headrail
Headrail Included
Valance Material
PVC
Mount Height
2 in
Valance Color
White
Blind Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-665x48
Zoro #
G515852252
UPC #
840454832846
Country of Origin
China

Dimensions

Mount Height
2 in
Blind Height
48 in
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Width
67 in
Valance Depth
1/2 in
Blind Width
66 1/2 in
Blind Depth
2 1/4 in

Details

Includes Headrail
Headrail Included
Valance Material
PVC
Valance Color
White
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Flammability Standards
NFPA
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Blind Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.