
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-66x48
Zoro # G615852237
product price: $76.19
/ea
Free Shipping & Returns
Key Features
Blind Material
Faux Wood
Valance Material
PVC
Blind Height
48 in
Valance Color
White
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-66x48
Zoro #
G615852237
UPC #
840454832839
Country of Origin
China
Dimensions
Blind Height
48 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Height
3 1/4 in
Mount Height
2 in
Valance Width
66 1/2 in
Blind Width
66 in
Valance Depth
1/2 in
Details
Blind Material
Faux Wood
Valance Material
PVC
Valance Color
White
Assembly
Assembled
Blind Orientation
Horizontal
Pattern
Smooth
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Operation side
Left
Tiedown Included
Hold Down Bracket
Blind Color
White
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.