
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-6755x48
Zoro # G115852270
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Operation Mechanism
Cordless Manual
Mount Height
2 in
Blind Color
White
Blind Depth
2 1/4 in
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-6755x48
Zoro #
G115852270
UPC #
840454832860
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Width
68 in
Blind Height
48 in
Mount Depth
2 in
Blind Width
67 1/2 in
Valance Depth
1/2 in
Details
Operation Mechanism
Cordless Manual
Blind Color
White
Operation side
Left
Pattern
Smooth
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Blind Material
Faux Wood
Blind Orientation
Horizontal
Valance Color
White
Valance Material
PVC
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.