
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-67x48
Zoro # G215852262
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Valance Width
67 1/2 in
Pattern
Smooth
Blind Orientation
Horizontal
Valance Material
PVC
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-67x48
Zoro #
G215852262
UPC #
840454832853
Country of Origin
China
Dimensions
Valance Width
67 1/2 in
Blind Width
67 in
Valance Depth
1/2 in
Mount Depth
2 in
Mount Height
2 in
Blind Height
48 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Details
Pattern
Smooth
Blind Orientation
Horizontal
Valance Material
PVC
Flammability Standards
NFPA
Assembly
Assembled
Blind Color
White
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Operation side
Left
Tiedown Included
Hold Down Bracket
Valance Color
White
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.