
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-685x48
Zoro # G915852203
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-685x48
Zoro #
G915852203
UPC #
840454832884
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Width
68 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Height
48 in
Valance Width
69 in
Mount Depth
2 in
Details
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Pattern
Smooth
Assembly
Assembled
Valance Color
White
Blind Orientation
Horizontal
Operation side
Left
Operation Mechanism
Cordless Manual
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.