
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-68x48
Zoro # G015852196
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 1/4 in
Mount Height
2 in
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-68x48
Zoro #
G015852196
UPC #
840454832877
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Mount Height
2 in
Blind Height
48 in
Blind Width
68 in
Valance Width
68 1/2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Details
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Pattern
Smooth
Operation side
Left
Headrail Material
PVC
Blind Color
White
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Blind Material
Faux Wood
Valance Color
White
Valance Material
PVC
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.