
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-695x48
Zoro # G315852230
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Assembly
Assembled
Valance Height
3 1/4 in
Valance Color
White
Mount Height
2 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-695x48
Zoro #
G315852230
UPC #
840454832907
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Width
69 1/2 in
Blind Height
48 in
Mount Depth
2 in
Valance Width
70 in
Details
Assembly
Assembled
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Pattern
Smooth
Blind Color
White
Operation side
Left
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.