Shop KEYSTONE FABRICS
See all product information
Create Account
Cordless Faux Wood Blind, White, 48 in H
- Mfr # FW-69x48
- Zoro # G515852221
product price:Â
$
94.39
/ea
Key Features
Includes Headrail
Headrail Included
Blind Depth
2 1/4 in
Valance Material
PVC
Valance Depth
1/2 in
Mount Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FW-69x48
- Zoro #
- G515852221
- UPC #
- 840454832891
- Country of Origin
- China
- Item
- Cordless Faux Wood Blind
- Includes Headrail
- Headrail Included
- Valance Material
- PVC
- Blind Color
- White
- Valance Color
- White
- Operation Mechanism
- Cordless Manual
- Flammability Standards
- NFPA
- Operation side
- Left
- Headrail Material
- PVC
- Tiedown Included
- Hold Down Bracket
- Pattern
- Smooth
- Includes Mounting Hardware
- Mounting Hardware Included
- Blind Material
- Faux Wood
- Assembly
- Assembled
- Blind Orientation
- Horizontal
Dimensions
- Blind Depth
- 2 1/4 in
- Valance Depth
- 1/2 in
- Mount Depth
- 2 in
- Valance Height
- 3 1/4 in
- Blind Height
- 48 in
- Blind Width
- 69 in
- Mount Height
- 2 in
- Valance Width
- 69 1/2 in
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.