
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-70x48
Zoro # G815852235
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Blind Height
48 in
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Valance Height
3 1/4 in
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-70x48
Zoro #
G815852235
UPC #
840454832914
Country of Origin
China
Dimensions
Blind Height
48 in
Valance Height
3 1/4 in
Valance Width
70 1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Width
70 in
Details
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Pattern
Smooth
Item
Cordless Faux Wood Blind
Operation side
Left
Valance Color
White
Assembly
Assembled
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Blind Color
White
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.