
Cordless Faux Wood Blind, White, 48 in H
Mfr # FW-71x48
Zoro # G415852260
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Blind Orientation
Horizontal
Valance Material
PVC
Blind Height
48 in
Blind Width
71 in
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-71x48
Zoro #
G415852260
UPC #
840454832938
Country of Origin
China
Dimensions
Blind Height
48 in
Blind Width
71 in
Blind Depth
2 1/4 in
Mount Height
2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Valance Width
71 1/2 in
Details
Blind Orientation
Horizontal
Valance Material
PVC
Blind Color
White
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Headrail Material
PVC
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Valance Color
White
Operation Mechanism
Cordless Manual
Operation side
Left
Item
Cordless Faux Wood Blind
Pattern
Smooth
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.