Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 48 in H

  • Mfr # FW-72x48

  • Zoro # G215852200


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Blind Depth
2 1/4 in
Valance Color
White
Flammability Standards
NFPA
Mount Height
2 in
Valance Width
72 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-72x48
Zoro #
G215852200
UPC #
840454832952
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Mount Height
2 in
Valance Width
72 1/2 in
Mount Depth
2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Width
72 in
Blind Height
48 in

Details

Valance Color
White
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Operation side
Left
Pattern
Smooth
Blind Material
Faux Wood
Blind Orientation
Horizontal
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Includes Headrail
Headrail Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.