
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-245x60
Zoro # G715852212
product price:Â $56.79
/eaKey Features
Flammability Standards
NFPA
Mount Height
2 in
Valance Material
PVC
Blind Height
60 in
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-245x60
Zoro #
G715852212
UPC #
840454832976
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Height
60 in
Valance Width
25 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Width
24 1/2 in
Details
Flammability Standards
NFPA
Valance Material
PVC
Pattern
Smooth
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Valance Color
White
Blind Color
White
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Blind Material
Faux Wood
Operation side
Left
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.