
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-24x60
Zoro # G915852210
product price:Â $38.15
/eaKey Features
Valance Width
24 1/2 in
Includes Headrail
Headrail Included
Valance Height
3 1/4 in
Mount Height
2 in
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-24x60
Zoro #
G915852210
UPC #
840454832969
Country of Origin
China
Dimensions
Valance Width
24 1/2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Width
24 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
60 in
Details
Includes Headrail
Headrail Included
Valance Color
White
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Operation side
Left
Blind Material
Faux Wood
Blind Orientation
Horizontal
Valance Material
PVC
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Blind Color
White
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.