
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-255x60
Zoro # G715852243
product price:Â $56.79
/eaKey Features
Blind Width
25 1/2 in
Valance Color
White
Blind Depth
2 1/4 in
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-255x60
Zoro #
G715852243
UPC #
840454832990
Country of Origin
China
Dimensions
Blind Width
25 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Width
26 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Height
60 in
Valance Height
3 1/4 in
Details
Valance Color
White
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Blind Color
White
Operation side
Left
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Assembly
Assembled
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Blind Orientation
Horizontal
Blind Material
Faux Wood
Pattern
Smooth
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.