Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-25x60

  • Zoro # G315852223


product price:  $56.79
/ea

Key Features

Valance Height
3 1/4 in
Assembly
Assembled
Blind Color
White
Pattern
Smooth
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-25x60
Zoro #
G315852223
UPC #
840454832983
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Valance Depth
1/2 in
Mount Height
2 in
Mount Depth
2 in
Valance Width
25 1/2 in
Blind Height
60 in
Blind Depth
2 1/4 in
Blind Width
25 in

Details

Item
Cordless Faux Wood Blind
Assembly
Assembled
Blind Color
White
Pattern
Smooth
Valance Material
PVC
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Blind Material
Faux Wood
Operation side
Left
Headrail Material
PVC
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.