
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-265x60
Zoro # G915852265
product price:Â $56.79
/eaKey Features
Assembly
Assembled
Blind Orientation
Horizontal
Blind Width
26 1/2 in
Headrail Material
PVC
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-265x60
Zoro #
G915852265
UPC #
840454833010
Country of Origin
China
Dimensions
Blind Width
26 1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Height
60 in
Valance Width
27 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Details
Assembly
Assembled
Blind Orientation
Horizontal
Headrail Material
PVC
Includes Headrail
Headrail Included
Valance Material
PVC
Blind Color
White
Operation side
Left
Flammability Standards
NFPA
Blind Material
Faux Wood
Valance Color
White
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.