Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-26x60

  • Zoro # G215852255


product price: $56.79
/ea

Key Features

Blind Width
26 in
Valance Material
PVC
Blind Height
60 in
Operation Mechanism
Cordless Manual
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-26x60
Zoro #
G215852255
UPC #
840454833003
Country of Origin
China

Dimensions

Blind Width
26 in
Blind Height
60 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Valance Width
26 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Mount Depth
2 in

Details

Valance Material
PVC
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Pattern
Smooth
Includes Headrail
Headrail Included
Valance Color
White
Blind Color
White
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Operation side
Left
Flammability Standards
NFPA
Assembly
Assembled

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.