
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-275x60
Zoro # G315852186
product price:Â $56.79
/eaKey Features
Valance Color
White
Mount Depth
2 in
Blind Width
27 1/2 in
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-275x60
Zoro #
G315852186
UPC #
840454833034
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Width
27 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Height
60 in
Valance Width
28 in
Details
Valance Color
White
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Operation side
Left
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Assembly
Assembled
Blind Material
Faux Wood
Valance Material
PVC
Pattern
Smooth
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.