Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-285x60

  • Zoro # G115852454


product price: $56.79
/ea

Key Features

Blind Depth
2 1/4 in
Blind Width
28 1/2 in
Valance Height
3 1/4 in
Includes Mounting Hardware
Mounting Hardware Included
Blind Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-285x60
Zoro #
G115852454
UPC #
840454833058
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Blind Width
28 1/2 in
Valance Height
3 1/4 in
Blind Height
60 in
Valance Depth
1/2 in
Mount Depth
2 in
Mount Height
2 in
Valance Width
29 in

Details

Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Pattern
Smooth
Blind Orientation
Horizontal
Blind Color
White
Flammability Standards
NFPA
Blind Material
Faux Wood
Valance Color
White
Headrail Material
PVC
Operation side
Left
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Assembly
Assembled
Item
Cordless Faux Wood Blind

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.