
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-28x60
Zoro # G415852512
product price: $57.59
/eaKey Features
Blind Color
White
Assembly
Assembled
Valance Width
28 1/2 in
Pattern
Smooth
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-28x60
Zoro #
G415852512
UPC #
840454833041
Country of Origin
China
Dimensions
Valance Width
28 1/2 in
Mount Height
2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Width
28 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Height
60 in
Details
Blind Color
White
Assembly
Assembled
Pattern
Smooth
Valance Color
White
Headrail Material
PVC
Blind Material
Faux Wood
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Operation side
Left
Flammability Standards
NFPA
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.