
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-295x60
Zoro # G915852432
product price: $56.79
/eaKey Features
Operation Mechanism
Cordless Manual
Blind Height
60 in
Valance Material
PVC
Blind Depth
2 1/4 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-295x60
Zoro #
G915852432
UPC #
840454833072
Country of Origin
China
Dimensions
Blind Height
60 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Width
30 in
Blind Width
29 1/2 in
Mount Height
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Details
Operation Mechanism
Cordless Manual
Valance Material
PVC
Assembly
Assembled
Operation side
Left
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Valance Color
White
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Blind Color
White
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Flammability Standards
NFPA
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.