
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-29x60
Zoro # G415852468
product price: $56.79
/eaKey Features
Pattern
Smooth
Mount Depth
2 in
Assembly
Assembled
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-29x60
Zoro #
G415852468
UPC #
840454833065
Country of Origin
China
Dimensions
Mount Depth
2 in
Mount Height
2 in
Blind Width
29 in
Valance Height
3 1/4 in
Valance Width
29 1/2 in
Blind Depth
2 1/4 in
Blind Height
60 in
Valance Depth
1/2 in
Details
Pattern
Smooth
Assembly
Assembled
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Operation side
Left
Valance Color
White
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Blind Orientation
Horizontal
Blind Color
White
Valance Material
PVC
Blind Material
Faux Wood
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.