
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-305x60
Zoro # G515852429
product price: $65.59
/eaKey Features
Blind Material
Faux Wood
Pattern
Smooth
Includes Headrail
Headrail Included
Blind Width
30 1/2 in
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-305x60
Zoro #
G515852429
UPC #
840454833096
Country of Origin
China
Dimensions
Blind Width
30 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Width
31 in
Blind Height
60 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Details
Blind Material
Faux Wood
Pattern
Smooth
Includes Headrail
Headrail Included
Headrail Material
PVC
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Operation Mechanism
Cordless Manual
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.