
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-30x60
Zoro # G215852439
product price: $47.59
/eaKey Features
Valance Material
PVC
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Valance Height
3 1/4 in
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-30x60
Zoro #
G215852439
UPC #
840454833089
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Height
60 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Width
30 1/2 in
Mount Height
2 in
Blind Width
30 in
Details
Valance Material
PVC
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Blind Orientation
Horizontal
Blind Color
White
Includes Headrail
Headrail Included
Assembly
Assembled
Valance Color
White
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.