
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-315x60
Zoro # G215852491
product price:Â $65.59
/eaKey Features
Valance Width
32 in
Mount Depth
2 in
Assembly
Assembled
Blind Depth
2 1/4 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-315x60
Zoro #
G215852491
UPC #
840454833119
Country of Origin
China
Dimensions
Valance Width
32 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Height
60 in
Blind Width
31 1/2 in
Details
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Headrail Material
PVC
Blind Orientation
Horizontal
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Blind Color
White
Operation Mechanism
Cordless Manual
Pattern
Smooth
Blind Material
Faux Wood
Operation side
Left
Item
Cordless Faux Wood Blind
Valance Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.