Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-31x60

  • Zoro # G915852470


product price:  $63.15
/ea

Key Features

Blind Material
Faux Wood
Valance Material
PVC
Flammability Standards
NFPA
Mount Height
2 in
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-31x60
Zoro #
G915852470
UPC #
840454833102
Country of Origin
China

Dimensions

Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Width
31 in
Valance Height
3 1/4 in
Valance Width
31 1/2 in
Blind Height
60 in

Details

Blind Material
Faux Wood
Valance Material
PVC
Flammability Standards
NFPA
Blind Color
White
Item
Cordless Faux Wood Blind
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Operation side
Left
Headrail Material
PVC
Blind Orientation
Horizontal
Pattern
Smooth
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.