
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-325x60
Zoro # G915852463
product price:Â $65.59
/eaKey Features
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Blind Depth
2 1/4 in
Valance Material
PVC
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-325x60
Zoro #
G915852463
UPC #
840454833133
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Width
32 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Height
60 in
Valance Width
33 in
Mount Depth
2 in
Details
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Blind Orientation
Horizontal
Blind Material
Faux Wood
Valance Color
White
Operation side
Left
Blind Color
White
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Includes Headrail
Headrail Included
Assembly
Assembled
Pattern
Smooth
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.