
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-32x60
Zoro # G915852401
product price: $65.59
/eaKey Features
Valance Color
White
Mount Height
2 in
Valance Depth
1/2 in
Valance Width
32 1/2 in
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-32x60
Zoro #
G915852401
UPC #
840454833126
Country of Origin
China
Dimensions
Mount Height
2 in
Valance Depth
1/2 in
Valance Width
32 1/2 in
Blind Height
60 in
Mount Depth
2 in
Blind Width
32 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Details
Valance Color
White
Includes Headrail
Headrail Included
Operation side
Left
Blind Orientation
Horizontal
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Blind Color
White
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Valance Material
PVC
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.