
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-335x60
Zoro # G015852356
product price: $65.59
/eaKey Features
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Blind Width
33 1/2 in
Blind Color
White
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-335x60
Zoro #
G015852356
UPC #
840454833157
Country of Origin
China
Dimensions
Blind Width
33 1/2 in
Blind Height
60 in
Valance Width
34 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Mount Depth
2 in
Details
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Blind Color
White
Valance Color
White
Operation side
Left
Valance Material
PVC
Assembly
Assembled
Flammability Standards
NFPA
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.