Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-33x60

  • Zoro # G815852419


product price: $65.59
/ea

Key Features

Includes Headrail
Headrail Included
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Material
PVC
Blind Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-33x60
Zoro #
G815852419
UPC #
840454833140
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Mount Depth
2 in
Blind Height
60 in
Mount Height
2 in
Valance Width
33 1/2 in
Blind Width
33 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in

Details

Includes Headrail
Headrail Included
Valance Material
PVC
Blind Orientation
Horizontal
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Operation side
Left
Headrail Material
PVC
Blind Color
White
Operation Mechanism
Cordless Manual

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.