
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-345x60
Zoro # G815852372
product price:Â $65.59
/eaKey Features
Includes Headrail
Headrail Included
Valance Material
PVC
Blind Material
Faux Wood
Valance Color
White
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-345x60
Zoro #
G815852372
UPC #
840454833171
Country of Origin
China
Dimensions
Valance Width
35 in
Mount Depth
2 in
Blind Height
60 in
Blind Width
34 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Details
Includes Headrail
Headrail Included
Valance Material
PVC
Blind Material
Faux Wood
Valance Color
White
Item
Cordless Faux Wood Blind
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Blind Color
White
Pattern
Smooth
Flammability Standards
NFPA
Blind Orientation
Horizontal
Operation side
Left
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.