
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-34x60
Zoro # G915852333
product price:Â $65.59
/eaKey Features
Blind Orientation
Horizontal
Valance Height
3 1/4 in
Valance Material
PVC
Operation Mechanism
Cordless Manual
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-34x60
Zoro #
G915852333
UPC #
840454833164
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Width
34 in
Valance Width
34 1/2 in
Blind Height
60 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Details
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Valance Material
PVC
Operation Mechanism
Cordless Manual
Valance Color
White
Includes Headrail
Headrail Included
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Headrail Material
PVC
Flammability Standards
NFPA
Blind Material
Faux Wood
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.