
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-355x60
Zoro # G915852142
product price: $65.59
/eaKey Features
Valance Depth
1/2 in
Operation side
Left
Valance Height
3 1/4 in
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-355x60
Zoro #
G915852142
UPC #
840454833195
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Width
35 1/2 in
Blind Height
60 in
Valance Width
36 in
Details
Operation side
Left
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Blind Color
White
Pattern
Smooth
Blind Material
Faux Wood
Flammability Standards
NFPA
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Valance Color
White
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.