Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-35x60

  • Zoro # G815852242


product price: $65.59
/ea

Key Features

Blind Color
White
Blind Width
35 in
Blind Material
Faux Wood
Assembly
Assembled
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-35x60
Zoro #
G815852242
UPC #
840454833188
Country of Origin
China

Dimensions

Blind Width
35 in
Valance Height
3 1/4 in
Valance Width
35 1/2 in
Mount Depth
2 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
60 in

Details

Blind Color
White
Blind Material
Faux Wood
Assembly
Assembled
Flammability Standards
NFPA
Operation side
Left
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Headrail Material
PVC
Valance Material
PVC
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.