
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-365x60
Zoro # G415852192
product price: $68.59
/eaKey Features
Valance Height
3 1/4 in
Pattern
Smooth
Valance Color
White
Operation side
Left
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-365x60
Zoro #
G415852192
UPC #
840454833218
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Width
36 1/2 in
Mount Height
2 in
Valance Depth
1/2 in
Valance Width
37 in
Blind Depth
2 1/4 in
Blind Height
60 in
Mount Depth
2 in
Details
Pattern
Smooth
Valance Color
White
Operation side
Left
Operation Mechanism
Cordless Manual
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Color
White
Blind Orientation
Horizontal
Headrail Material
PVC
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.