
Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-36x60
Zoro # G415852208
product price: $57.59
/eaKey Features
Valance Depth
1/2 in
Pattern
Smooth
Valance Width
36 1/2 in
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-36x60
Zoro #
G415852208
UPC #
840454833201
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Width
36 1/2 in
Mount Depth
2 in
Mount Height
2 in
Blind Height
60 in
Blind Width
36 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Details
Pattern
Smooth
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Valance Color
White
Blind Color
White
Headrail Material
PVC
Blind Orientation
Horizontal
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Operation side
Left
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.