Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-375x60
Zoro # G515852108
product price:Â $71.89
/eaKey Features
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Headrail Material
PVC
Blind Color
White
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-375x60
Zoro #
G515852108
UPC #
840454833232
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Valance Width
38 in
Mount Height
2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Width
37 1/2 in
Blind Height
60 in
Valance Depth
1/2 in
Details
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Headrail Material
PVC
Blind Color
White
Assembly
Assembled
Valance Material
PVC
Operation side
Left
Operation Mechanism
Cordless Manual
Valance Color
White
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.